Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box

  • Mfr # 6854

  • Zoro # G0152041


product price: $461.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
5796, 5798, 5930, 5931, 5935, 5939
Standards
cETLus
Includes
Conduit and Fittings 12 in Pre-Wired Whip, Install Manual, Male End Female Ends Power Inlet Box: 30A Aluminum (Must be Hardwired), Transfer Switch Cord: 10 ft 10/4 with L14-30, Wiring Harness
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6854
Zoro #
G0152041
UPC #
696471068535
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Height
15 13/16 in
Maximum Wire Size
4 AWG
Minimum Wire Size
10 AWG
Overall Width
15 3/8 in

Details

Item
Manual Transfer Switch
Color
Gray
For Use With
5796, 5798, 5930, 5931, 5935, 5939
Standards
cETLus
Includes
Conduit and Fittings 12 in Pre-Wired Whip, Install Manual, Male End Female Ends Power Inlet Box: 30A Aluminum (Must be Hardwired), Transfer Switch Cord: 10 ft 10/4 with L14-30, Wiring Harness
Enclosure Material
Aluminum
Number of Circuits
10
NEMA Connector
L14-30
Phase
Single
Number of Spaces
10
Compatible with Manufacturer Model Number
5796, 5798, 5930, 5931, 5935, 5939
Compatible with Brand
Generac
Manufacturer Warranty
5 yr Limited
Required Main Breaker
50 A
Maximum Wattage
11 kW
NEMA Enclosure Rating
1
Includes Power Indicator Lights
Yes
Breakers Included
(5) 15 A 1P, 20 A 1P, 30 A 2P
Prewired
Yes
Current Rating
30 A
Rated Voltage
120/240V AC
For Use With Mfr. Model Number
5796, 5798, 5930, 5931, 5935, 5939
Compatible Manufacturer Part Number
5796, 5798, 5930, 5931, 5935, 5939
Compatible Manufacturer Model Number
5796, 5798, 5930, 5931, 5935, 5939
Compatible with Manufacturer Model No.
5796, 5798, 5930, 5931, 5935, 5939
Compatible with Mfr. Model No.
5796, 5798, 5930, 5931, 5935, 5939
For Use with Mfr Model Number
5796, 5798, 5930, 5931, 5935, 5939
Compatible Pump Manufacturer Part Number
5796, 5798, 5930, 5931, 5935, 5939
Compatible Mfr. Model Number
5796, 5798, 5930, 5931, 5935, 5939

Description

Upgradable Manual Transfer Switch, Phase Single, Rated Voltage 120/240V AC, Current Rating 30 A, Number of Spaces 10, Prewired Yes, NEMA Enclosure Rating 1, Includes Conduit and Fittings 12 in Pre-Wired Whip, Install Manual, Male End Female Ends Power Inlet Box: 30A Aluminum (Must be Hardwired), Transfer Switch Cord: 10 ft 10/4 with L14-30, Wiring Harness, Overall Height 15 13/16 in, Overall Width 15 3/8 in, Overall Depth 4 in, Color Gray, Enclosure Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.