Zoro Homepage
This item is Discontinued.
Generac iQ2000 Inverter Parallel Kit 3561867

iQ2000 Inverter Parallel Kit (Discontinued)

  • Mfr # 3561867
  • Zoro # G204107922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3561867
Zoro #
G204107922
UPC #
696471068771
Country of Origin
China

Details

Item
Parallel Kit

Description

Features
  • Color: Black
  • Voltage: 120 volts
  • Number of outlets: 1 outlets
  • Amps: 30 amps
  • Double your power - Connect two IQ Inverters together for twice the power
  • Up to 3,200 running watts and 4,000 starting watts
  • Smart Parelleling Jacks required
  • Kit comes with one L5 30 amp receptacle
Specifications
  • Dimension: 6.75" H x 8.75" W x 6.25" L
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.