Zoro Homepage

Maintenance Kit, 530cc Engine (XG10000E, XP10000E)

  • Mfr # 5720

  • Zoro # G3295269


product price: $18.15
/ea

Key Features

Assembled Depth
8.75 in
Air Filter Included
Yes
Filter Style
Spin-on Canister
Oil Filter Included
Yes
Assembled Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720
Zoro #
G3295269
UPC #
696471057201
Country of Origin
India

Dimensions

Assembled Depth
8.75 in
Assembled Height
4.75 in
Assembled Width
8.75 in

Details

Item
Maintenance Kit
Air Filter Included
Yes
Filter Style
Spin-on Canister
Oil Filter Included
Yes
Brand / Model Compatibility
Generac/ 530cc OHVI engine
Package Contents
2 spark plugs, air filter, oil filter, funnel, chamois, reminder
Number of Spark Plugs
2
Funnel Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.