Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 8 kW, 410cc Kit
Mfr # 5662
Zoro # G8495225
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5518
- Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Spark Plug Wrench
- Product Type Maintenance Kit
- Compatible with Brand Generac
- Compatible with Manufacturer Model Number 5518
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5662
- Zoro # G8495225
- UPC # 696471056624
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
For Use With | Mfr. No. 5518 |
Includes | Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Spark Plug Wrench |
Product Type | Maintenance Kit |
Compatible with Brand | Generac |
Compatible with Manufacturer Model Number | 5518 |
For Use with Mfr. Model Number | 5518 |
For Use With Mfr. Model Number | 5518 |
Filter Style | Spin-on Canister |
Oil Filter Included | Yes |
Funnel Included | Yes |
Package Contents | 1 spark plug, air filter, oil filter, funnel, chamois, reminder |
Air Filter Included | Yes |
Brand / Model Compatibility | Generac/ 410 cc engine |
Number of Spark Plugs | 1 |
Compatible Manufacturer Part Number | 5518 |
Description
Generator Maintenance Kit, Compatible with Manufacturer Model Number 5518, Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Spark Plug Wrench, Product Type Maintenance Kit, Compatible with Brand Generac, Compatible with Grainger Part Number 2ZMG4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- GENERAC Bisque Touch-Up Paint Kit for Air-Cooled Standby Generators (5703)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- GENERAC Smart Management Module (7000)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- GENERAC Block Heater For LiquidCooled Series (5618)
- Generac Generator & Power Inverter Accessories