Smart Switch, 1Ø400A, 120/240V AC, 22kW

  • Mfr # RTSC400A3
  • Zoro # G3294410
product price: 
$
2,621.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Aluminum
Voltage
120V
Installation Instructions Included
Yes
Overall Height
36 in
Overall Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTSC400A3
Zoro #
G3294410
UPC #
696471619867
Country of Origin
United States
Item
Switch
Material
Aluminum
Voltage
120V
Installation Instructions Included
Yes
Maximum Generator Input
48000 W
Installation Hardware Included
transfer switch
Color / Finish
Grey
Brand / Model Compatibility
Generac
Amperage
400 A
Phase
Single
Engine Warmup Delay
5 sec
Withstand Current Rating
22,000 A
Standards
cETLus
Compatible Series
RTS
Enclosure Material
Aluminum
Load Transition Type
Open Transition
NEMA Enclosure Rating
3R
Transfer to Generator Start Time Delay
10 sec
Maximum Wattage
22,000 W
Standby Voltage Sensor
60% for 5 sec
Manual Override
Yes
Current Rating
400 A
Compatible with Brand
Generac
Automatic Exerciser
No
Engine Cooldown Timer
60 sec
Service Rated Transfer Switch
No
Re-Transfer Time Delay
15 sec
Rated Voltage
120/240V AC
Manufacturer Warranty
5 yr
Compatible with Series
RTS

Dimensions

Overall Height
36 in
Overall Width
24 in
Overall Depth
10 in
Maximum Wire Size
600 MCM
Minimum Wire Size
4 AWG

Description

Generator Transfer Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews