Generac
Maintenance Kit, For 5884,5885,5886
- Zoro #: G7598543
- Mfr #: 5664
Hover or click to zoom Tap to zoom
Key Features
- For Use With: 5884, 5885, 5886
- Includes: Air Filter, Funnel, Maintenance Sticker, Oil Filter, Spark Plug
- Product Type: Generator Maintenance Kit
- Filter Style: Spin-on Canister
- Brand / Model Compatibility: Generac/ 760/990cc engine
- Air Filter Included: Yes
- Oil Filter Included: Yes
- Number of Spark Plugs: 2
$28.99
Subtotal: $28.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Generator Transfer Switch System, 30A, 6-8 Circuits 6853
- GENERAC Maintenance Kit, For Liquid-Cooled Series 5985
- GENERAC Automatic Transfer Switch, 200A, 480V RTSN200K3
- GENERAC 30 Amp 125/250V Single Circuit Transfer Switch Nema 3R 6377
- GENERAC Block Heater For 5632 5619
- GENERAC Maintenance Kit, For Liquid-Cooled Series 6172
- GENERAC HSB Brownout Protection Kit 6424
- GENERAC Generac Scheduled Maintenance Kit for Generac Air Cooled Generators, 410cc Engine 5662
- GENERAC Generac Scheduled Maintenance Kit for Air-Cooled 7,000-Watt 410 cc Generator 5661
- GENERAC Block Heater For QuietSource Series 5616
- GENERAC Maintenance Kit, For 5604 5718
- Generac Generator Accessories