Zoro Homepage

Maintenance Kit for 7kW Centurion Standby Generators

  • Mfr # 6003

  • Zoro # G4166723


product price: $28.35
/ea

Key Features

For Use With
Mfr. No. 5837
Includes
Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug
Product Type
Maintenance Kit
Compatible with Manufacturer Model Number
5837
Compatible with Brand
Generac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003
Zoro #
G4166723
UPC #
696471060034
Country of Origin
United States

Details

Item
Maintenance Kit
For Use With
Mfr. No. 5837
Includes
Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug
Product Type
Maintenance Kit
Compatible with Manufacturer Model Number
5837
Compatible with Brand
Generac
For Use With Mfr. Model Number
5837
Oil Filter Included
Yes
Brand / Model Compatibility
Generac/7kw
Package Contents
1 spark plug, air filter, oil filter, funnel, chamois, reminder
Filter Style
Spin-on Canister
Number of Spark Plugs
1
Funnel Included
Yes
Air Filter Included
Yes
Compatible Manufacturer Part Number
5837
Compatible Manufacturer Model Number
5837
Compatible with Manufacturer Model No.
5837
Compatible with Mfr. Model No.
5837
For Use with Mfr Model Number
5837
Compatible Pump Manufacturer Part Number
5837
Compatible Mfr. Model Number
5837

Description

Generator Maintenance Kit, Compatible with Manufacturer Model Number 5837, Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Product Type Maintenance Kit, Compatible with Brand Generac, Compatible with Grainger Part Number 6FDL8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.