Shop GENERAC
See all product information
Create Account
Maintn Kit, 992cc, Model 5734, Model 5735
- Mfr # 5721
- Zoro # G3295016
product price:Â
$
42.49
/ea
Key Features
Funnel Included
Yes
Brand / Model Compatibility
Generac/ 992cc OHVI engine
Assembled Height
4.0 in
Number of Spark Plugs
2
Assembled Depth
8.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5721
- Zoro #
- G3295016
- UPC #
- 696471057218
- Country of Origin
- India
- Item
- Maintenance Kit
- Funnel Included
- Yes
- Brand / Model Compatibility
- Generac/ 992cc OHVI engine
- Number of Spark Plugs
- 2
- Package Contents
- 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
- Filter Style
- Spin-on Canister
- Air Filter Included
- Yes
- Oil Filter Included
- Yes
- Includes
- (2) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Stabil Sample
- Compatible Series
- Generac Model 5734, Generac Model 5735
- Product Type
- Maintenance Kit
- Compatible with Brand
- Generac
- Compatible with Manufacturer Model Number
- GP15000E, GP17500E
- Compatible with Series
- Generac Model 5734, Generac Model 5735
- Compatible Manufacturer Part Number
- GP15000E, GP17500E
- Compatible Manufacturer Model Number
- GP15000E, GP17500E
Dimensions
- Assembled Height
- 4.0 in
- Assembled Depth
- 8.0 in
- Assembled Width
- 8.0 in
Description
Maintenance Kit, 992cc Engine, Compatible with Manufacturer Model Number GP15000E, GP17500E, Includes (2) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Stabil Sample, Product Type Maintenance Kit, Compatible with Brand Generac, Compatible with Series Generac Model 5734, Generac Model 5735
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.