Generac
Manual Transfer Switch Kit, 120/240V, 50A
- Zoro #: G3006320
- Mfr #: 9855
Hover or click to zoom Tap to zoom
$799.99
- Item: Manual Transfer Switch Kit
- For Use With: GP15000E, GP17500E, XG10000E, XP10000E
- Depth: 4 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $799.99
Generac #9855 Specifications
- Zoro #: G3006320
- Mfr #: 9855
- Item: Manual Transfer Switch Kit
- For Use With: GP15000E, GP17500E, XG10000E, XP10000E
- Depth: 4 in
- Voltage: 120/240
- Phase: 1
- NEMA Enclosure Type: 1
- Max. Amps: 50 A
- Height: 15 13/16 in
- Width: 15 13/32 in
- Color: Gray
- Enclosure Material: Aluminum
- Ground Bar Kit: Mfr. No. 0K9607
- Mount: wall
- Includes: Power cord
- NEMA Connector: CS6377
- Warranty: 5 yr
- Number of Circuits: 16
- Standards: UL
- Max. Wattage: 12,000
- Number of Spaces: 16
- Max. No. of Tandem Breakers: 2
- Required Main Breaker in Load Center (Amp): 50
- Product Type: Manual Transfer Switch Kit
- Country of Origin (subject to change): United States
Description
Manual Transfer Switch Kit, Max. Wattage 12,000, Max. Amps 50 A, Required Main Breaker in Load Center (Amp) 50 A, Height 15 13/16 in, Width 15 13/32 in, Depth 4 in, NEMA Enclosure Type 1, Number of Circuits 16, Number of Spaces 16, Enclosure Material Aluminum, Voltage 120/240, Warranty 5 yr, Gray, For Use With GP15000E, GP17500E, XG10000E, XP10000E, Ground Bar Kit Mfr. No. 0K9607, Includes Power Cord, Max. No. of Tandem Breakers 2, Mount Wall, NEMA Connector CS6377, Phase 1, Standards UL
Reviews of Generac #9855
Explore more
- GENERAC Genready Advanced Load Center, Nema 3R 5454
- GENERAC Automatic Transfer Switch, 240V, 20 in. H RXSC100A3
- GENERAC Spill Box Drain Back Kit, Gold/Black 6511
- GENERAC Maintenance Kit, For 4701,4703,4705,4709 0E1130
- GENERAC Automatic Transfer Switch, 480V, 48 in. H RTSW200K3
- GENERAC Generator Maintenance Kit 6484
- RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 31406CRK Transfer Switch Kit, 60 A, 120/250 V, 7500 W, 1-Phase 306CRK
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 5839
- GENERAC Automatic Transfer Switch, 200A, 208V RTSN200G3
- Generac Generator Accessories