This item is Discontinued.

Generac Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 120V/60 HZ 8250

This item is Discontinued.

Generac

Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 120V/60 HZ (Discontinued)

Mfr # 8250
Zoro # G708452801
UPC # 69647108030
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8250
Zoro #
G708452801
UPC #
69647108030
Country of Origin
United States

Details

Engine Brand
Generac
Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
2,200 W
Surge Watts
2,500 W
Rated Voltage
120V/60 HZ
Starter Type
Recoil
Generator Amps
18.3
Generator Run Time @ 1/2 Load
4.5 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No

Description

The gp2500i inverter generator provides outdoor enthusiasts with a portable power solution designed for a variety of open-air festivities. From weekends in the woods to outdoor cookouts and get-togethers, these models provide the stable power you need without disturbing neighbors or surrounding wildlife. using truepower technology, the gp2500i produces the clean power required by a variety of sensitive electronics, tools and appliances. Compact and fully-enclosed, its lightweight design makes transportation easy, and its economy mode feature also reduces fuel consumption rates and noise emissions to operate quietly for extended periods of time. whether you're tailgating for the big game or simply want to enhance your campsite experience without disrupting the environment around you, generac's gp2500i inverter generator is right for you. features & benefits an affordable solution for recreational applications, the gp2500i is the perfect size for tailgating, camping and power on the go. quiet and neighbor friendly fully enclosed design dramatically reduces noise levels truepower technology provides clean, stable power ideal for sensitive electronics, tools and appliances compact and lightweight makes transportation easy with built-in handle economy mode automatically adjusts engine speeds to save fuel and reduce sound emissions integrated off/run/choke knob simplifies startup procedures led indicators alert you when unit is low on oil, overloaded or ready-to-use usb port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.