Portable Generator, Diesel, 35 W Rated, 35 W Surge, Electric Start, 120/208/240/277/480V AC
- Mfr # MMG35DF4-STD
- Zoro # G3294849
product price:Â
$
35,789.99
/ea
Key Features
Engine Brand
Generac
Fuel Type
Diesel
Surge Watts
35 W
Rated Voltage
120V AC, 208V AC, 240V AC, 277V AC, 480V AC
Starter Type
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMG35DF4-STD
- Zoro #
- G3294849
- UPC #
- 696471071108
- Country of Origin
- United States
Dimensions
- Generator Height
- 83.0 in
- Length
- 152 in
Details
- Engine Brand
- Generac
- Item
- Portable Generator
- Fuel Type
- Diesel
- Generator Rated Watts
- 35 W
- Surge Watts
- 35 W
- Rated Voltage
- 120V AC, 208V AC, 240V AC, 277V AC, 480V AC
- Starter Type
- Electric
- CARB Compliant
- No
- Low Oil Shut Down
- Yes
- Includes
- Control Panel
- kVA Rating
- 35
- Engine Displacement
- 177 cc
- Fuel Tank Capacity
- 100 gal.
- Engine Alternator
- Marathon Brushless
- Engine HP
- 44
- Wheel Kit Included
- Yes
- Run Time @ Full Load
- 31 hr
- Sound Level dB
- 65.0 dB
- Series
- Mobile
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.