
Portable Generator, Diesel, 45 W Rated, 45 W Surge, Electric Start, 120/208/240/277/480V AC
Mfr # MMG45IF4-STD
Zoro # G3295104
product price:Â $40,469.99
/ea
Item requires special delivery charges. A $1,265.00 per item surcharge will be applied.
Key Features
Engine Brand
Generac
Fuel Type
Diesel
Surge Watts
45 W
Rated Voltage
120/208/240/277/480V AC
Starter Type
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMG45IF4-STD
Zoro #
G3295104
UPC #
-
Country of Origin
United States
Dimensions
Length
152 in
Generator Height
83.0 in
Details
Engine Brand
Generac
Item
Portable Generator
Fuel Type
Diesel
Generator Rated Watts
45 W
Surge Watts
45 W
Rated Voltage
120/208/240/277/480V AC
Starter Type
Electric
Generator Amps
153/138/132/130/114/66/57
Generator Run Time @ 1/2 Load
36 hr
CARB Compliant
No
Engine Displacement
143 cc
Engine Alternator
Marathon Brushless
Wheel Kit Included
Yes
Engine HP
57
Low Oil Shut Down
Yes
Includes
Control Panel
Fuel Tank Capacity
100 gal.
Run Time @ Full Load
27 hr.
Series
Mobile
Sound Level dB
66.0 dB
kVA Rating
45
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.