Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A

  • Mfr # 7680

  • Zoro # G1934552


product price:  $1,052.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Generac
Fuel Type
Gasoline
Generator Rated Watts
6,500 W
Surge Watts
8,125 W
Rated Voltage
120/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7680
Zoro #
G1934552
UPC #
696471108279
Country of Origin
China

Dimensions

Depth
27.2 in
Generator Height
26-1/2"
Length
27-13/64"
Length (Straight Wireway)
27 3/16 in
Overall Height
26 1/2 in
Extended Length
45 5/16 in
Overall Width
27 in
Overall Length
27 3/16 in
Wheel Size
9.5 in
Width
27"

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
6,500 W
Surge Watts
8,125 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Amps
54.2/27.1
Generator Run Time @ 1/2 Load
10.5 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Wheel Kit Included
Yes
Generator Outlets
5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
Parallel Configuration Capable
No
Engine Alternator
Brush
Includes
Engine Oil, Oil Funnel
Run Time Hour Meter
Yes
Engine HP
8.72
Engine Displacement
389 cc
Series
GP
Low Oil Shut Down
Yes
Generator Mfr. Warranty Details
3 yr. Limited Residential, 2 yr. Limited Commercial
Fuel Tank Capacity
6.9 gal
Full Power Switch
Yes
Cylinder Material
Cast Iron
Standards
EPA
Circuit Breaker
Yes
Air Cleaner Type
Paper
Weight
172 lb
Rated Current @ 120V AC - Gasoline/Diesel
54.2 A
Run Time @ 1/4 Load - Gasoline/Diesel
16.5 hr
Rated Frequency
60 Hz
Safety Features
Low Oil Shutdown
Includes Fuel Gauge
Yes
Running Wattage - Gasoline/Diesel
6,500 W
Engine Oil Type
SAE30
Circuit Breakers Included
(1) 30 A (2-Pole Circuit Breaker), (2) 20 A (1-Pole Circuit Breaker)
Handle Type
Folding
Engine Type
OHV
Includes Wheel Kit
Yes
Starting Wattage - Gasoline/Diesel
8,125 W
Includes GFCI Outlets
Yes
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Manufacturer Warranty
3 yr
Outlets Included
5-20R GFCI Duplex, L14-30R
Wheel Type
Never Flat
Generator Technology
Conventional
Rated Current @ 240V AC - Gasoline/Diesel
27.1 A
Engine Oil Capacity
1.06 qt
Run Time @ 1/2 Load - Gasoline/Diesel
11.5 hr
Generator Engine Brand
Generac
Generator Fuel Type
Gasoline
Generator Starter Type
Recoil
Generator Voltage
120/240V AC

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 6,500 W, Starting Wattage - Gasoline/Diesel 8,125 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 54.2 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.5 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.