Generac

Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (Discontinued)


Item requires special delivery charges. A $115.00 per item surcharge will be applied.


Key Features

  • Engine Brand Generac
  • Fuel Type Gasoline
  • Generator Rated Watts 8,000 W
  • Surge Watts 10,000 W
  • Rated Voltage 120/240V AC
See all product information

Product Information

Dimensions

Generator Height 26 1/2 in
Width 27 in
Length 27 3/16 in
Length (Straight Wireway) 27 3/16 in
Overall Height 26 1/2 in
Overall Width 27 in
Wheel Size 9.5 in
Extended Length 45 5/16 in
Overall Length 27 3/16 in

Details

Engine Brand Generac
Item Portable Generator
Fuel Type Gasoline
Generator Rated Watts 8,000 W
Surge Watts 10,000 W
Rated Voltage 120/240V AC
Starter Type Electric, Recoil
Generator Amps 66.6/33.3
Generator Run Time @ 1/2 Load 11.0 hr
Weight 198 lb
CARB Compliant No
Series GP
Run Time Hour Meter Yes
Generator Voltage 120/240V AC
Generator Outlets 5-20R 120V AC 20A GFCI Duplex, L14-30R 120/240V AC 30A Locking
Low Oil Shut Down Yes
Engine Displacement 420 cc
Fuel Tank Capacity 7.9 gal
Parallel Configuration Capable No
Generator Fuel Type Gasoline
Includes Engine Oil
Full Power Switch Yes
Generator Engine Brand Generac
Generator Starter Type Electric/Recoil
Generator Mfr. Warranty Details 2 yr Limited Commercial, 3 yr Limited Residential
Engine Alternator Brush
Wheel Kit Included Yes
Run Time @ 1/2 Load - Gasoline/Diesel 10 hr
Rated Frequency 60 Hz
Includes GFCI Outlets Yes
Outlets Included 5-20R GFCI Duplex, L14-30R
Includes Fuel Gauge Yes
Carbon Monoxide Protection No Carbon Monoxide Detection
Engine Oil Capacity 1.06 qt
Air Cleaner Type Paper
Manufacturer Warranty 3 yr
Engine Type OHV
Rated Current @ 120V AC - Gasoline/Diesel 66.6 A
Cylinder Material Cast Iron
Run Time @ 1/4 Load - Gasoline/Diesel 15 hr
Safety Features Low Oil Shutdown
Engine Oil Type SAE30
Rated Current @ 240V AC - Gasoline/Diesel 33.3 A
Includes Wheel Kit Yes
Wheel Type Never Flat
Handle Type Folding
Starting Wattage - Gasoline/Diesel 10,000 W
Circuit Breakers Included (1) 30 A (2-Pole Circuit Breaker), (2) 20 A (1-Pole Circuit Breaker)
Circuit Breaker Yes
Generator Technology Conventional
Running Wattage - Gasoline/Diesel 8,000 W
Standards CSA Certified, EPA, UL Listed

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 8,000 W, Starting Wattage - Gasoline/Diesel 10,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 66.6 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.