Zoro Homepage

Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC

  • Mfr # 7715

  • Zoro # G912485077


product price: $1,152.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Engine Brand
Generac
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7715
Zoro #
G912485077
UPC #
696471108293
Country of Origin
Viet Nam

Dimensions

Overall Width
27 in
Overall Height
26 1/2 in
Wheel Size
9.5 in
Overall Length
27 3/16 in
Extended Length
44 7/8 in

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
CARB Compliant
No
Fuel Tank Capacity
7.9 gal
Parallel Configuration Capable
No
Includes
Engine Oil, Handle, Owner's Manual, Wheel Kit
Engine Alternator
AVR
Engine Displacement
420 cc
Manufacturer Warranty
1 yr Limited Commercial, 3 yr Limited Residential
Includes GFCI Outlets
Yes
Cylinder Material
Steel
Includes Wheel Kit
Yes
Circuit Breakers Included
(1) 30 A, (2) 20 A
Handle Type
Folding
Wheel Type
Never Flat
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown, Run Time Hour Meter
Includes Fuel Gauge
Yes
Outlets Included
5-20R GFCI Duplex, L14-30R
Engine Oil Capacity
1 L
Engine Oil Type
10W-30, SAE30
Generator Technology
Conventional
Standards
CSA
Weight
198 lb
Engine Type
OHV
Rated Frequency
60 Hz
Rated Current @ 240V AC - Gasoline/Diesel
33.3 A
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Rated Current @ 120V AC - Gasoline/Diesel
66.6 A
Running Wattage - Gasoline/Diesel
8,000 W
Starting Wattage - Gasoline/Diesel
10,000 W
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 8,000 W, Starting Wattage - Gasoline/Diesel 10,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 66.6 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.