Portable Generator, Gasoline/Natural Gas/Propane, Electric Start, 120/240V AC

  • Mfr # 8061

  • Zoro # G616484567


product price: $1,951.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Starter Type
Electric
Includes
Battery
Starting Wattage - Natural Gas (NG)
9,000 W
Engine Type
OHV
Maximum Current @ 240V AC - Gasoline/Diesel
39.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8061
Zoro #
G616484567
UPC #
696471103762
Country of Origin
Viet Nam

Dimensions

Overall Width
27 1/8 in
Overall Height
27 1/16 in
Extended Length
44 7/8 in
Overall Length
27 1/2 in

Details

Starter Type
Electric
Includes
Battery
Starting Wattage - Natural Gas (NG)
9,000 W
Engine Type
OHV
Maximum Current @ 240V AC - Gasoline/Diesel
39.6 A
Run Time @ 1/2 Load - Gasoline/Diesel
10.5 hr
Item
Portable Generator
Rated Current @ 240V AC - Gasoline/Diesel
39.6 A
Includes GFCI Outlets
No
Run Time @ 1/2 Load - Propane (LPG)
5 hr
Weight
219 lb
Running Wattage - Gasoline/Diesel
9,500 W
Engine Displacement
500 cc
Starting Wattage - Propane (LPG)
11,250 W
Fuel Type
Gasoline/Natural Gas/Propane
Safety Features
Covered Outlets, Low Oil Shutdown
Parallel Configuration Capable
Yes
Engine Alternator
AVR
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Includes Wheel Kit
No
Wheel Type
Never Flat
Manufacturer Warranty
3 yr
Generator Technology
Inverter
Rated Current @ 120V AC - Gasoline/Diesel
79.2 A
Engine Oil Capacity
0.6 qt
Rated Voltage
120/240V AC
Running Wattage - Propane (LPG)
8,550 W
Circuit Breakers Included
20 A (1 Pole), 30 A (2 Pole), 40 A (2 Pole)
Fuel Tank Capacity
0.6 gal
CARB Compliant
Yes
Maximum Current @ 120V AC - Gasoline/Diesel
79.2 A
Starting Wattage - Gasoline/Diesel
12,500 W
Rated Frequency
60 Hz
Outlets Included
L14-30R, 14-50R, 5-20R GFCI Duplex
Engine Oil Type
10W-30/SAE30
Standards
ANSI/PGMA G300, ASAE EP-364.2 I, CSA C22.2 100-14, NPFA
Running Wattage - Natural Gas (NG)
7,000 W
Includes Fuel Gauge
Yes
Run Time @ 1/4 Load - Gasoline/Diesel
13 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 9,500 W, Starting Wattage - Gasoline/Diesel 12,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 79.2 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 10.5 hr, CARB Compliant Yes, Parallel Configuration Capable Yes, Outlets Included L14-30R, 14-50R, 5-20R GFCI Duplex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.