Portable Generator, Gasoline/Natural Gas/Propane, Electric Start, 120/240V AC

  • Mfr # 8063

  • Zoro # G616484574


product price: $1,689.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Maximum Current @ 120V AC - Gasoline/Diesel
79.2 A
Rated Frequency
60 Hz
Generator Technology
Conventional
Parallel Configuration Capable
Yes
Engine Type
OHV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8063
Zoro #
G616484574
UPC #
696471108248
Country of Origin
Viet Nam

Dimensions

Extended Length
44 7/8 in
Overall Height
27 1/16 in
Overall Length
27 1/2 in
Overall Width
27 1/8 in

Details

Maximum Current @ 120V AC - Gasoline/Diesel
79.2 A
Rated Frequency
60 Hz
Generator Technology
Conventional
Parallel Configuration Capable
Yes
Engine Type
OHV
Manufacturer Warranty
3 yr
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Item
Portable Generator
Starting Wattage - Natural Gas (NG)
9,000 W
CARB Compliant
Yes
Wheel Type
Never Flat
Circuit Breakers Included
20 A (1 Pole), 30 A (2 Pole), 40 A (2 Pole)
Starter Type
Electric
Includes Wheel Kit
No
Rated Current @ 120V AC - Gasoline/Diesel
79.2 A
Engine Alternator
AVR
Maximum Current @ 240V AC - Gasoline/Diesel
39.6 A
Outlets Included
L14-30R, 14-50R, 5-20R GFCI Duplex
Safety Features
Covered Outlets, Low Oil Shutdown
Rated Current @ 240V AC - Gasoline/Diesel
39.6 A
Includes Fuel Gauge
Yes
Weight
219 lb
Fuel Tank Capacity
0.6 gal
Includes
Battery
Starting Wattage - Propane (LPG)
11,250 W
Running Wattage - Natural Gas (NG)
7,000 W
Starting Wattage - Gasoline/Diesel
12,500 W
Includes GFCI Outlets
No
Run Time @ 1/2 Load - Gasoline/Diesel
9.5 hr
Engine Oil Type
10W-30/SAE30
Running Wattage - Gasoline/Diesel
9,500 W
Standards
ANSI/PGMA G300, ASAE EP-364.2 I, CSA C22.2 100-14, NPFA
Engine Oil Capacity
0.6 qt
Running Wattage - Propane (LPG)
8,550 W
Fuel Type
Gasoline/Natural Gas/Propane
Engine Displacement
500 cc
Rated Voltage
120/240V AC
Run Time @ 1/2 Load - Propane (LPG)
4.5 hr
Run Time @ 1/4 Load - Gasoline/Diesel
14 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 9,500 W, Starting Wattage - Gasoline/Diesel 12,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 79.2 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 9.5 hr, CARB Compliant Yes, Parallel Configuration Capable No, Outlets Included L14-30R, 14-50R, 5-20R GFCI Duplex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.