Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Generator, Gasoline/Propane, Electric Start, 120V AC

  • Mfr # 8944

  • Zoro # G816484626


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Rated Current @ 120V AC - Propane (LPG)
22.5 A
Engine Displacement
212 cc
Manufacturer Warranty
3 yr
Overall Height
22 3/8 in
Run Time @ 1/2 Load - Propane (LPG)
16 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8944
Zoro #
G816484626
UPC #
696471103779
Country of Origin
Viet Nam

Dimensions

Overall Height
22 3/8 in
Overall Length
24 5/8 in
Overall Width
20 5/16 in
Extended Length
37 3/16 in

Details

Rated Current @ 120V AC - Propane (LPG)
22.5 A
Engine Displacement
212 cc
Manufacturer Warranty
3 yr
Run Time @ 1/2 Load - Propane (LPG)
16 hr
Generator Technology
Inverter
Starter Type
Electric
Rated Frequency
60 Hz
Inverter Frame Type
Open Frame
Includes Wheel Kit
No
Standards
ANSI/PGMA G300, ASAE EP-364.2 I, CSA C22.2 100-14, NPFA
Includes
Battery
Fuel Tank Capacity
0.6 gal
Run Time @ 1/2 Load - Gasoline/Diesel
13 hr
Maximum Current @ 120V AC - Gasoline/Diesel
25 A
Weight
107 lb
Includes Fuel Gauge
Yes
Fuel Type
Gasoline/Propane
Engine Type
OHV
Running Wattage - Propane (LPG)
2,700 W
Item
Portable Generator
Parallel Configuration Capable
Yes
Engine Oil Capacity
0.6 qt
Rated Current @ 120V AC - Gasoline/Diesel
25 A
Starting Wattage - Gasoline/Diesel
3,000 W
Running Wattage - Gasoline/Diesel
3,800 W
CARB Compliant
Yes
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Engine Oil Type
10W-30/SAE30
Safety Features
Covered Outlets, Low Oil Shutdown
Rated Current @ 240V AC - Gasoline/Diesel
12.5 A
Rated Voltage
120V AC
Starting Wattage - Propane (LPG)
3,400 W
Wheel Type
Never Flat
Circuit Breakers Included
20 A, 30 A
Includes GFCI Outlets
No
Outlets Included
5V DC 3.1A USB-A, 5V DC 3A USB-C
Maximum Current @ 120V AC - Propane (LPG)
22.5 A
Run Time @ 1/4 Load - Gasoline/Diesel
20 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,800 W, Starting Wattage - Gasoline/Diesel 3,000 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 25 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 13 hr, CARB Compliant Yes, Parallel Configuration Capable Yes, Outlets Included 5V DC 3.1A USB-A, 5V DC 3A USB-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.