Generac
Power Inlet Box, 30 Amp
- Zoro #: G5042082
- Mfr #: 6340
Hover or click to zoom Tap to zoom
Key Features
- Depth: 5 in
- Height: 5 in
- Width: 6 in
- Warranty: 2 yr
- Mounting: Surface
- Standards: UL
- NEMA Configuration: L14-30
- Use with Transfer Switch: 3GY43
$59.25
Subtotal: $59.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Generator Cold Weather Kit 6560
- GENERAC Generator Power Cord, 50 Ft. 6390
- GENERAC Automatic Transfer Switch, 208V, 100A RTSW100G3
- GENERAC 10' 30A Generator Cord 6327
- GENERAC Maintenance Kit, For 5931 5719
- GENERAC Automatic Transfer Switch, 240V, 800A RTSC800A3
- GENERAC Generac Scheduled Maintenance Kit for Air-Cooled 7,000-Watt 410 cc Generator 5661
- GENERAC Generac 6328 25 ft. 30A Generator Cord 157359
- GENERAC 100 Amp Service Rated 120/240 30 NEMA 3R RTSW100J3
- GENERAC Automatic Transfer Switch, 800A, 480V RTSN800K3
- GENERAC Generator Maintenance Kit 6483
- Generac Generator Accessories