This item is Discontinued.

No Product Image Available

Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A (Discontinued)

  • Mfr # PMC164000.01
  • Zoro # G302470492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMC164000.01
Zoro #
G302470492
UPC #
696471075809
Country of Origin
China

Details

Engine Brand
Dewalt
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
4,000 W
Surge Watts
5,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
33.3
Generator Run Time @ 1/2 Load
10 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.