Zoro Homepage

PowerRush 120 V Gas Portable Generator 2500 W

  • Mfr # 7153

  • Zoro # G216139041


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Length
13.75 in
For Use With
Portable Generators
Width
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7153
Zoro #
G216139041
UPC #
696471104011
Country of Origin
Viet Nam

Dimensions

Height
23.75 in
Length
13.75 in
Width
20.75 in

Details

For Use With
Portable Generators
Item
Generators/Accssories

Description

Amps: 30, Brand Name: Generac, CARB Compliant: Yes, CO Shutdown: Yes, Engine Displacement: 149, Engine Type: OHV, Fuel Gauge: No, Fuel Tank Capacity: 1.06, Low Oil Shutdown: Yes, Number of Outlets: 3, Product Type: Generator, Sub Brand: PowerRush, Volts:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.