Zoro Homepage
This item is Discontinued.
Generac Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled 7225

Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (Discontinued)

  • Mfr # 7225
  • Zoro # G302676498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7225
Zoro #
G302676498
UPC #
696471082562
Country of Origin
United States

Dimensions

Width
25 in
Length
48 in
Height
29 in
Engine Size
816 cc
Overall Width
25 in
Overall Length
48 in
Overall Height
29 in

Details

Item
Standby Generator
Fuel Type
Natural Gas/Propane
Generator Fuel Type
Liquid Propane/Natural Gas
Phase
Single
Transfer Switch Included
Yes
Amps
58.3
Rated Voltage
240V AC
Generator Voltage
120V AC/240V AC
Engine Cooling
Air
Standby Power Rating
14kW
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Hz
60 Hz
Generator Mfr. Warranty Details
5 yr Limited
Battery Included
No
Over Speed Shutdown
Yes
Low Oil Pressure Alarm
Yes
NG Consumption @ Half Load
195 cu ft/hr
Sound Level dBA
65 dBA
Enclosure Material
Aluminum
Engine RPM
3,600 RPM
Standards
UL 142/ULC SG01, UL/CUL 2200
Includes
200A Whole Home Transfer Switch, Electronic Governor, Flexible Fuel Line Connector, Sound Attenuated Enclosure, Standard Wi-Fi Connectivity, System Status and Maintenance Interval LED Indicators, Two Line LCD Multilingual Digital Evolution Controller
kVA Rating
14 kVA
12VDC Battery Charger
Yes
Battery Requirements
540 CCA or 650 CCA
Over Crank Protection
Yes
High Temp. Alarm
Yes
Main Circuit Breaker
Yes
LP Consumption @ Half Load
1.81 gph
Run Time Hour Meter
Yes
Automatic Volts Regulation
Yes
Repeat of Exercise Cycle
2 wk
Power Factor
1
Rated Watts
14000
Frame Material
Aluminum
Color
Bisque
Weight
446 lbs
Rated Current @ 240V AC - Propane (LPG)
58.3 A
Includes Battery
No
Apparent Power Rating
14 kVA
Manufacturer Warranty
5 yr
Wi-Fi Equipped
Yes
Propane (LPG) Consumption @ Full Load
54 cfh
Engine Brand
Generac
Battery CCA Rating
540/650 CCA
Propane (LPG) Consumption @ 1/2 Load
1.81 gph
12V DC Battery Charger
Yes
Safety Features
Automatic Voltage Regulator (AVR), High Temperature Alarm, Low Oil Warning, Over Speed Shutdown, Overcrank Protection, Run Time Hour Meter
Engine Speed
3,600 RPM
Natural Gas (NG) Consumption @ 1/2 Load
195 cfh
Carbon Monoxide Protection
No Carbon Monoxide Detection
Starter Type
12V DC
Service Rated Transfer Switch
Yes
Engine Displacement
816 cc
Running Wattage - Propane (LPG)
14 kW
Rated Current @ 240V AC - Natural Gas (NG)
58.3 A
Exercise Cycle Interval
2 wk
Noise Level
65 dBA
Transfer Switch Current Rating
200 A
Running Wattage - Natural Gas (NG)
14 kW
Transfer Switch Coverage
Whole House
Natural Gas (NG) Consumption @ Full Load
127 cfh
Rated Frequency
60 Hz

Description

Generac Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 14 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 58.3 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Transfer Switch Current Rating 200 A, Service Rated Transfer Switch Yes, CARB Compliant Yes, Overall Length 48 in, Overall Width 25 in, Overall Height 29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.