Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Mast LED Light Tower, 6kW, TowDsl

  • Mfr # MLT6SMDS-STD3

  • Zoro # G903552283


product price: $14,998.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.

Key Features

Standards
CSA
Lighting Technology
LED
Overall Height
101 in
Light Output
188,200 lm
Overall Length
118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT6SMDS-STD3
Zoro #
G903552283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
101 in
Overall Length
118 in
Light Mast Extension Height - Maximum
23 ft
Overall Width
57 in
Wheel Size
13 in

Details

Item
Vertical Mast LED
Standards
CSA
Lighting Technology
LED
Light Output
188,200 lm
Fuel Consumption - Lights Only
0.43 gph
Includes Lifting Hook
Yes
Run Time @ Full Load - Gasoline/Diesel
67 hr
Noise Level
63 dB
Maximum Current @ 240V AC - Gasoline/Diesel
25 A
Coverage @ 0.5 Footcandles
25,068 sq ft
Air Temperature Rating - Maximum
104 Degrees F
Circuit Breakers Included
10 A (Lights), 30 A
Manufacturer Warranty
1 yr and Unlimited Hr/2 yr and 2000 Hr
Wind Speed Rating - Maximum
65 mph
Wheel Type
Pneumatic
Generator Technology
Conventional
Number of Lamps
4
Fuel Tank Capacity
39.9 gal
Engine Brand
Misubishi L3E
Rated Voltage
120/240V AC
Engine Oil Capacity
0.95 L
Engine Type
Liquid Cooled
Rated Current @ 240V AC - Gasoline/Diesel
25 A
Rated Current @ 120V AC - Gasoline/Diesel
50 A
Engine Alternator
Brushless
Includes GFCI Outlets
Yes
Weight
1,290 lb
Trailer Includes
Tubular Steel Frame
Engine Displacement
950 cc
Outlets Included
(1) 240V AC 30A Twist Lock (NEMA L6-30R Type), 120V AC 20A GFCI Duplex (NEMA 5-20R Type)
Fuel Consumption - Full Load
0.59 gph
Safety Features
Low Oil Shutdown, Run Time Hour Meter, High Temperature Protection
Fuel Type
Diesel
Run Time @ Lights Only - Gasoline/Diesel
164 hr
Rated Frequency
60 Hz
Running Wattage - Gasoline/Diesel
6 kW
Maximum Current @ 120V AC - Gasoline/Diesel
50 A
Lamp Wattage
320 W

Description

Vertical Mast LED, Running Wattage - Gasoline/Diesel 6 kW, Lamp Wattage 320 W, Light Output 188,200 lm, Fuel Type Diesel, Fuel Consumption - Lights Only 0.43 gph, Overall Height 101 in, Overall Width 57 in, Overall Length 118 in, Coverage @ 0.5 Footcandles 25,068 sq ft, Rated Voltage 120/240V AC, Generator Technology Conventional, Engine Alternator Brushless, Noise Level 63 dB, Rated Current @ 120V AC - Gasoline/Diesel 50 A, Maximum Current @ 120V AC - Gasoline/Diesel 50 A, Standards CSA

Restrictions

This item has been restricted from sale in the following states: CO, GA, IN, KS, LA, ME, MN, MT, NH, OH, PA, VA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.