Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Mast LED Light Tower, TowDiesel

  • Mfr # MLT6SKDS-STD3

  • Zoro # G203552280


product price: $15,994.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Standards
CSA
Lighting Technology
LED
Overall Height
101 in
Light Output
188,000 lm
Outlets Included
(1) 240V AC 30A Twist Lock (NEMA L6-30R Type), 120V AC 20A GFCI Duplex (NEMA 5-20R Type)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT6SKDS-STD3
Zoro #
G203552280
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
101 in
Light Mast Extension Height - Maximum
23 ft
Wheel Size
13 in
Overall Length
118 in
Overall Width
57 in

Details

Item
Vertical Mast LED
Standards
CSA
Lighting Technology
LED
Light Output
188,000 lm
Outlets Included
(1) 240V AC 30A Twist Lock (NEMA L6-30R Type), 120V AC 20A GFCI Duplex (NEMA 5-20R Type)
Noise Level
68 dB
Fuel Tank Capacity
39.9 gal
Wind Speed Rating - Maximum
65 mph
Rated Current @ 120V AC - Gasoline/Diesel
50 A
Fuel Type
Diesel
Maximum Current @ 240V AC - Gasoline/Diesel
25 A
Includes GFCI Outlets
Yes
Rated Current @ 240V AC - Gasoline/Diesel
25 A
Number of Lamps
4
Generator Technology
Conventional
Fuel Consumption - Lights Only
0.33 gph
Manufacturer Warranty
1 yr and Unlimited hr, 2 yr and 2000 hr
Weight
1,330 lb
Engine Alternator
Brushless
Coverage @ 0.5 Footcandles
25,068 sq ft
Circuit Breakers Included
10 A (Lights), 30 A
Air Temperature Rating - Maximum
104 Degrees F
Wheel Type
Pneumatic
Includes Lifting Hook
Yes
Lamp Wattage
320 W
Engine Displacement
1,000 cc
Fuel Consumption - Full Load
0.5 gph
Run Time @ Full Load - Gasoline/Diesel
59 hr
Running Wattage - Gasoline/Diesel
6 kW
Engine Brand
Kobota D1005
Trailer Includes
Tubular Steel Frame
Rated Voltage
120/240V AC
Rated Frequency
60 Hz
Engine Type
Liquid Cooled
Engine Oil Capacity
1 L
Run Time @ Lights Only - Gasoline/Diesel
180 hr
Safety Features
Low Oil Shutdown, Run Time Hour Meter, High Temperature Protection
Maximum Current @ 120V AC - Gasoline/Diesel
50 A

Description

Vertical Mast LED, Running Wattage - Gasoline/Diesel 6 kW, Lamp Wattage 320 W, Light Output 188,000 lm, Fuel Type Diesel, Fuel Consumption - Lights Only 0.33 gph, Overall Height 101 in, Overall Width 57 in, Overall Length 118 in, Coverage @ 0.5 Footcandles 25,068 sq ft, Rated Voltage 120/240V AC, Generator Technology Conventional, Engine Alternator Brushless, Noise Level 68 dB, Rated Current @ 120V AC - Gasoline/Diesel 50 A, Maximum Current @ 120V AC - Gasoline/Diesel 50 A, Standards CSA

Restrictions

This item has been restricted from sale in the following states: CO, GA, IN, KS, ME, MN, MT, NH, OH, PA, VA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.