Zoro Homepage
This item is Discontinued.
Generac Vertical Mast Light Tower, 6kW, TowDiesel MLT6SM-STD3

Vertical Mast Light Tower, 6kW, TowDiesel (Discontinued)

  • Mfr # MLT6SM-STD3
  • Zoro # G003552282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT6SM-STD3
Zoro #
G003552282
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
57 in
Overall Height
101 in
Wheel Size
13 in
Overall Length
118 in

Description

Vertical Mast Light, Running Wattage - Gasoline/Diesel 6 kW, Lamp Wattage 1,100 W, Light Output 281,424 lm, Fuel Type Diesel, Fuel Consumption - Lights Only 0.43 gph, Overall Height 101 in, Overall Width 57 in, Overall Length 118 in, Coverage @ 0.5 Footcandles 31,863 sq ft, Rated Voltage 120/240V AC, Engine Alternator Brushless, Rated Current @ 120V AC - Gasoline/Diesel 50 A, Maximum Current @ 120V AC - Gasoline/Diesel 50 A, Standards CSA, Rated Current @ 240V AC - Gasoline/Diesel 25 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, CO, CT, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NV, OH, OR, PA, SD, TX, UT, VA, VT, WA, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.