
1/0-1C 2640 STR TC NORTHFLEX, HEAVY DUTY WELDING CPE JKT ORG, 1000FT
Mfr # 00.99JO.17126
Zoro # G1139032
product price: $25.29
/eaSold in multiples of 25 for $632.25
Item requires special delivery charges. A $20.20 per item surcharge will be applied.
Key Features
Insulation Material
Cpe-Chlorinated Polyethylene
Standards
NORTHFLEX
Stranding
2640 Strands in Each Conductor
Type
Stranded
Jacketing Material
Cpe-Chlorinated Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00.99JO.17126
Zoro #
G1139032
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size/Gauge
1/0 AWG
Details
Insulation Material
Cpe-Chlorinated Polyethylene
Standards
NORTHFLEX
Stranding
2640 Strands in Each Conductor
Type
Stranded
Jacketing Material
Cpe-Chlorinated Polyethylene
Temperature Rating
90 Degrees Centigrade
Product Type
Northflex Extra Heavy Duty/Extra Flexible Welding
Color
Orange
Conductor Count
1 Conductor
Material
Tinned or Coated Copper
Voltage Range
600V
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.