
16-3C STR TNC PE FOIL SHD, PVC JKT GRY 600V CM, 1000FT
Mfr # C2537A.41.10
Zoro # G1170356
product price: $2.25
/ea
Sold in multiples of 250 for $562.50
Key Features
Insulation Material
Pe-Polyethylene
Color Code
Gray (Slate)
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Material
Tinned Copper
Shield Type
Foil Shielded - Alum/Mylar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2537A.41.10
Zoro #
G1170356
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Details
Insulation Material
Pe-Polyethylene
Color Code
Gray (Slate)
Material
Tinned Copper
Shield Type
Foil Shielded - Alum/Mylar
Voltage Rating
600 Volts AC
Construction
Overall Shield & Drain
Plenum
General Purpose
Conductor Count
3 Conductors
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Yes
Conductor Type
Stranded Conductor
NEC Rating
DUAL LISTED CL2 & CM
Temperature Rating
60 Degrees Centigrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.