Zoro Homepage

16-7C STR TNC PVC PVC JKT, CM 80C 300V, EIA RS-232, 1000FT

  • Mfr # C2426A.41.10

  • Zoro # G1170697


product price: $4.65
/ea
Sold in multiples of 25 for $116.25

Key Features

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Color Code
Gray (Slate)
Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Count
7 Conductors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2426A.41.10
Zoro #
G1170697
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)

Details

Color Code
Gray (Slate)
Insulation Material
Pvc-Polyvinyl Chloride
Material
Tinned Copper
Conductor Count
7 Conductors
Jacketing Material
Pvc-Polyvinyl Chloride
Spec Nbr Ul Style
UL STYLE, 2464
Temperature Rating
80 Degrees Centigrade
Plenum
General Purpose
Voltage Rating
300 Volts AC
NEC Rating
DUAL LISTED CL3 & CM
Conductor Type
Stranded Conductor
Screen/Shield
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.