
18-4C STR BC SRPVC FOIL SHD, PVC JKT GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E2034S.41.10
Zoro # G1150896
product price:Â $0.56
/ea
Sold in multiples of 25 for $14.00
Key Features
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Color Code
Gray (Slate)
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Material
Bare Copper
NEC Rating
UL LISTED ART 800 RISER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2034S.41.10
Zoro #
G1150896
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Details
Color Code
Gray (Slate)
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Material
Bare Copper
NEC Rating
UL LISTED ART 800 RISER
Construction
Overall Shield & Drain
Shield Type
Foil Shielded - Alum/Mylar
Temperature Rating
75 Degrees Centigrade
Screen/Shield
Yes
Voltage Rating
300 Volts AC
Conductor Count
4 Conductors
Plenum
Riser
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.