Zoro Homepage

2-1C 1650 STR TC NORTHFLEX, HEAVY DUTY WELDING CPE JKT ORG, 1000FT

  • Mfr # 00.99JO.17124

  • Zoro # G1138314


product price: $16.29
/ea
Sold in multiples of 25 for $407.25
Item requires special delivery charges. A $13.00 per item surcharge will be applied.

Key Features

Insulation Material
Cpe-Chlorinated Polyethylene
Standards
NORTHFLEX
Stranding
1650 Strands in Each Conductor
Screen/Shield
Unshielded
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00.99JO.17124
Zoro #
G1138314
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
2 AWG

Details

Insulation Material
Cpe-Chlorinated Polyethylene
Standards
NORTHFLEX
Stranding
1650 Strands in Each Conductor
Screen/Shield
Unshielded
Color
Orange
Conductor Count
1 Conductor
Type
Stranded
Product Type
Northflex Extra Heavy Duty/Extra Flexible Welding
Temperature Rating
90 Degrees Centigrade
Voltage Range
600V
Jacketing Material
Cpe-Chlorinated Polyethylene
Material
Tinned or Coated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.