
20-5C STR TNC PVC, PVC JKT GRY, CMG 300V 80C ROHS, 1000FT
Mfr # C6355
Zoro # G5783794
product price: $0.97
/ea
Sold in multiples of 250 for $242.50
Key Features
Material
Tinned Copper
Insulation Material
Pvc-Polyvinyl Chloride
Color Code
Gray (Slate)
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Conductor Count
5 Conductors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6355
Zoro #
G5783794
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Details
Material
Tinned Copper
Insulation Material
Pvc-Polyvinyl Chloride
Color Code
Gray (Slate)
Conductor Count
5 Conductors
Screen/Shield
No
NEC Rating
UL LISTED ART 800
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride
Temperature Rating
80 Degrees Centigrade
Plenum
General Purpose
Conductor Type
Stranded Conductor
Spec Nbr Ul Style
UL STYLE, 2464
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.