Zoro Homepage

22-15C STR TNC SRPVC PVC JKT, CM 80C 300V, 1000FT

  • Mfr # C4073A.41.10

  • Zoro # G1149408


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Color Code
Gray (Slate)
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Material
Tinned Copper
Screen/Shield
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4073A.41.10
Zoro #
G1149408
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)

Details

Color Code
Gray (Slate)
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Material
Tinned Copper
Screen/Shield
No
NEC Rating
UL LISTED ART 800
Temperature Rating
80 Degrees Centigrade
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL STYLE, 2464
Plenum
General Purpose
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Count
15 Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.