
24-9C STR TNC SRPVC FOIL, PVC JKT CM 80C 300V, EIA RS-232, 1000FT
Mfr # C0755A.41.10
Zoro # G1160495
product price: $9.99
/ea
Sold in multiples of 250 for $2,497.50
Key Features
Color Code
Gray (Slate)
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Conductor Size
24 AWG (AMERICAN WIRE GAUGE)
Plenum
General Purpose
Material
Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0755A.41.10
Zoro #
G1160495
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG (AMERICAN WIRE GAUGE)
Details
Color Code
Gray (Slate)
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Plenum
General Purpose
Material
Tinned Copper
Temperature Rating
80 Degrees Centigrade
Shield Type
Foil Shielded - Alum/Mylar
Construction
Overall Shield & Drain
Screen/Shield
Yes
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL STYLE, 2464
Conductor Count
9 Conductors
NEC Rating
UL LISTED ART 800 RISER
Conductor Type
Stranded Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.