Zoro Homepage

Building Wire, XHHW-2, 10 AWG, Black, 600V AC, 1500 ft

  • Mfr # 279920

  • Zoro # G912482724


product price: $2,322.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
XHHW-2
Wire Size
10 AWG
Jacket Color
Black
Voltage
600V AC
Length
1500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279920
Zoro #
G912482724
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG
Length
1500 ft

Details

Item
Building Wire
Trade Designation
XHHW-2
Jacket Color
Black
Voltage
600V AC
Conductor Material
tinned copper
Insulation Material
Flame-Retardant Ethylene Propylene Rubber (FR-EPR)
Temp. Rating
90˚C
Jacket Material
Chlorinated Polyethylene (CPE)
Number of Conductors
3C
Conductor Design
Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.