Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
General Cable Comm Cable, Shielded, 22/4, 1000 Ft. C3207.41.86

Comm Cable, Shielded, 22/4, 1000 Ft. (Discontinued)

  • Mfr # C3207.41.86
  • Zoro # G5560773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3207.41.86
Zoro #
G5560773
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size - Data Cable
22 AWG
Length
1000 ft.
Nominal Outside Dia.
0.2 in
Spool Length
1,000 ft
Conductor Size
22 AWG

Details

Item - Data Cable
Communication Cable
Item
Communication Cable
Fire Rating - Data Cable
Plenum
Shielded
Yes
Number of Conductors
4
Total Number of Conductors - Data Cable
8 (4 Pair)
Solid / Stranded
Stranded
Jacket Color
Natural
Jacket Material
Fluoropolymer
Application - Communication Cable
Computer Systems, Control Systems
Suggested Voltage Rating - Data Cable
300 V
Standards
NEC Article 800 (UL: 150 Degrees C, 300 V), Designed to meet NFPA 262 and CSA FT6 Steiner Tunnel Fire Tests for Plenum Applications
NEC Article
800
Package Type - Data Cable
Reel in a Box
NEC Article and Type
800 CMP
Insulation Material
Color-Coded Flouropolymer
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
Flexguard(R) PVC
Temp. Range
-40 Degrees to 302 Degrees F
Plenum / Riser Rated
Plenum Rated
Application
EIA RS-232 Circuits, Remote Control Circuits, Process Control and Instrumentation, Power-limited Control Circuits, Suggested Voltage Rating 300 volts
Shielding Material
100% Flexfoil Aluminum/Polyester, 25% Overlap
Cable Sub-Category
Multi-Paired

Description

Communication Cable, Insulation Material Color-Coded Flouropolymer, Jacket Color Natural, Jacket Material Fluoropolymer, Shielded Yes, Shielding Material 100 Percent Flexfoil Aluminum/Polyester, 25 Percent Overlap, Number of Conductors 4, Application EIA RS-232 Circuits, Remote Control Circuits, Process Control and Instrumentation, Power-limited Control Circuits, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.