Zoro Homepage
This item is Discontinued.
General Cable Cross Connect Wire, Cat F, 24 AWG, 1000 ft 2113054

Cross Connect Wire, Cat F, 24 AWG, 1000 ft (Discontinued)

  • Mfr # 2113054
  • Zoro # G4540261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2113054
Zoro #
G4540261
UPC #
079407350018
Country of Origin
United States

Dimensions

Spool Length
1000 ft
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Outside Dia.
0.070"
Wire Size
24 AWG

Description

Cross Connect Cable, Jacket Color No Jacket, Jacket Material No Jacket, Shielded No, NEC Article and Type 800 CM, Standards NEC/CEC Type CM (UL 1685-2000), Category 3 Compatible, Telcordia (Bellcore) GR-1253 (Bellcore Spec TA-TSY-000130), Package Type Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.