Zoro Homepage
This item is Discontinued.
General Cable 16 AWG 2 Conductor Stranded Multi-Conductor Cable WT C1804.25.02

16 AWG 2 Conductor Stranded Multi-Conductor Cable WT (Discontinued)

  • Mfr # C1804.25.02
  • Zoro # G5592115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1804.25.02
Zoro #
G5592115
UPC #
079407272563
Country of Origin
United States

Dimensions

Length
500 ft.
Conductor Size - Data Cable
16 AWG
Conductor Size
16 AWG
Spool Length
500 ft
Nominal Outside Dia.
0.196 in

Description

Power Limited and Communication Cable, Insulation Material Premium Polyproplene, Jacket Color White, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 2, Application Digital Audio; Stereo Systems; In-Wall Speakers; Home Theater; Remote Control Circuits; Security Systems; Bi-Amp Speakers, NEC Article and Type 725 CL3; 800 CM, CMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.