Computer Cable, Shielded, 24/6, 1000 Ft. (Discontinued)
- Mfr # C0954A.21.10
- Zoro # G5722376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0954A.21.10
Zoro #
G5722376
UPC #
079407047383
Country of Origin
United States
Dimensions
Length
1000 ft.
Conductor Size - Data Cable
24 AWG
Nominal Outside Dia.
0.223 in
Spool Length
1000 ft
Conductor Size
24 AWG
Description
Communication Cable, Insulation Material Premium-Grade, Color-Coded S-R PVC (UL1061), Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material Braid, Number of Conductors 6, Application Computers, Industrial Equipment, Data Transmission, Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CM
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.