Zoro Homepage
This item is Discontinued.
General Cable DSX Distribution Frame Wire, Cat Y2, 24AWG 2114396

DSX Distribution Frame Wire, Cat Y2, 24AWG (Discontinued)

  • Mfr # 2114396
  • Zoro # G4653415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114396
Zoro #
G4653415
UPC #
079407214297
Country of Origin
United States

Dimensions

Spool Length
1350 ft
Conductor Size - Data Cable
24 AWG
Length
1350 ft.
Wire Size
24 AWG
Outside Dia.
0.100"

Description

Distributing Frame Wire, Jacket Color No Jacket, Jacket Material No Jacket, Shielded No, NEC Article and Type 800 CM, Standards NEC/CEC Type CM (UL 1685-2000), Category 3 Compatible, Package Type Cardboard Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.