Zoro Homepage
This item is Discontinued.
General Cable Hookup Wire, 18 AWG, Blue, 1000 ft. C2064A.21.07

Hookup Wire, 18 AWG, Blue, 1000 ft. (Discontinued)

  • Mfr # C2064A.21.07
  • Zoro # G5625173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2064A.21.07
Zoro #
G5625173
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.08 in
Wire Size
18 AWG
Spool Length
1000 ft.
Length (Straight Wireway)
1000 ft

Details

Item
Hookup Wire
Trade Designation
CSA TR-64, UL 1007, UL 1569
Voltage
300
Insulation Material
Color-Coded PVC
Conductor Design
Stranded
Temp. Rating
-4 Degrees to 221 Degrees F
Stranding
16 x 30
Wire Color
Blue
Standards
UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
Temp. Range
-4 Degrees to 221 Degrees F
Wire Type
UL 1007, UL 1569, CSA TR-64
Stranded / Solid
Stranded

Description

Hookup Wire, Wire Size 18 AWG, Length 1000 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Blue, Nominal Outside Dia. 0.08 in, Voltage 300V, Insulation Material Color-Coded PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 16 x 30, Standards UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.