Zoro Homepage

Lead Wire, 18 AWG, Black, Solid

  • Mfr # C1321.41.01

  • Zoro # G1171582


product price: $0.38
/ea
Sold in multiples of 25 for $9.50

Key Features

Conductor Material
Tinned Copper
Conductor Design
Solid
Stranding
1
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1321.41.01
Zoro #
G1171582
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Conductor Design
Solid
Stranding
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.