Shop GENERAL CABLE
See all product information
Create Account
Multi-Conductor Cable, 18 AWG, 4 C
Mfr # E2204S.30.86
Zoro # G108552187
product price:Â $905.99
/ea
Free Shipping & Returns
Key Features
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Polyvinyl chloride (PVC)
Jacket Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E2204S.30.86
Zoro #
G108552187
UPC #
-
Country of Origin
China
Dimensions
Wire Size
18 AWG
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Polyvinyl chloride (PVC)
Jacket Color
Natural
Voltage
300 V
Conductor Material
Bare Copper
Standards
ASTM B3, B8 and B286
Description
Carol e2204s.30.86 multi-conductor, shielded, plenum cable - 4 conductor, 18 awg, 7/26 bc, natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.