Zoro Homepage
This item is Discontinued.
General Cable Riser Cable, 1000 ft., 24AWG SDS124R.41.01

Riser Cable, 1000 ft., 24AWG (Discontinued)

  • Mfr # SDS124R.41.01
  • Zoro # G3950764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS124R.41.01
Zoro #
G3950764
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
24AWG

Details

Cable Type
AES EBU Digital Audio
Jacket Material
PVC
For Use With
AES Digital Audio;Extended Bandwidth Analog Audio;Time Code;Studio Interconnect, Permanent Installation, or Portable Cables
Color
Black
Features
Reduce Loss, Minimize Noise and Ensure True Clear and Accurate Signal Trasfer
Conductor Material
Copper
Shielding Type
100% Foil & Drain
Number of Cables
2
Shielding
100% Foil & Drain
Standards
UL, cUL, RoHS Compliant, ISO 9001:2008
Item
Audio Cable

Description

Audio Cable, For Use With AES Digital Audio;Extended Bandwidth Analog Audio;Time Code;Studio Interconnect, Permanent Installation, or Portable Cables, Jacket Material PVC, Standards UL, cUL, RoHS Compliant, ISO 9001:2008, Conductor Material Copper, Features Reduce Loss, Minimize Noise and Ensure True Clear and Accurate Signal Trasfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.