Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
General Tools Clock Analog Hygrometer, -20 to 140 F CMOR11

Clock Analog Hygrometer, -20 to 140 F (Discontinued)

  • Mfr # CMOR11
  • Zoro # G4215626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMOR11
Zoro #
G4215626
UPC #
681035320501
Country of Origin
China

Dimensions

Diameter
9 3/4 in
Display Width
9.75 in
Display Diameter
9.75 in
Overall Width
9.63 in
Overall Depth
1.63 in
Overall Dimensions
9.63 in L x 9.63 in W x 1.63 in D
Overall Length
9.63 in
Display Size
9 3/4 in dia

Details

Item
Analog Hygrometer with Clock
Relative Humidity Range
0 to 100%
Humidity Accuracy
+/-6% RH
Temp. Range (F)
-20 Degrees to 140 Degrees
Temp. Accuracy (F)
+/-2 Degrees
Battery Type
AA
Degree Divisions
5 Degrees
Humidity Resolution
2 %
Scale Color
Red
Mounting
Wall
Temp. Accuracy (C)
-2
Application
Indoor
Case Color
Black
Display Type
Analog
Accuracy
+/-4 Degrees F/ +/-6% RH
Includes
Battery
Case Material
Plastic
Backlit
No
Includes Batteries
Yes
Functions
Degrees F Temperature Readout
Temperature Range
-20 Degrees to 140 Degrees F
Secondary Scale
Humidity/Temperature
Humidity Range
0% to 100% RH
Digital Display
9 3/4 in dia Analog Display
Temperature Range F
-20 Degrees to 140 Degrees F
Power Source
Battery
Primary Scale
Time
Temperature Scale
Fahrenheit
Display Features
Green Fluorescent Markings
Includes NIST-Traceable Certificate
No
Power Source Details
(1) AA Battery
Resolution
2% RH
NSF Rated
No
Scale Type
Analog, Analog
Temperature Range °F
-20 Degrees to 140 Degrees F

Description

Analog Hygrometer with Clock, -20 Degrees to 140 Degrees F, 0 Percent to 100 Percent RH, Application Indoor, 9 3/4 in dia Analog Display, Functions Degrees F Temperature Readout, 9.63 in L x 9.63 in W x 1.63 in D, (1) AA Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.