Data Logger With Probe, Temp and Humidity (Discontinued)
- Mfr # LRTH185DL1
- Zoro # G3101813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRTH185DL1
Zoro #
G3101813
UPC #
681035013656
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
10.2
Height (In.)
7
Manufacturers Warranty Length
1 yr
Depth (In.)
1.9
Details
Type
Temperature and Humidity
Temp. Range (F)
-4 Degrees to 140 Degrees
Relative Humidity Range
5 to 95%
Accuracy
+/-1.8 Degrees F (32 Degrees to 104 Degrees F)
Sample Point Storage
30,000 Data Sets
Time Intervals
1 Per sec.
Special Features
Push-to-Start, Replaceable 9 Volt Backup Battery
Remote Probe
1 M Cable
Alarm
High/low
Interface
USB
Includes
Battery, Software, AC Adapter, 1 Meter RH Probe and Instructions
AC Adapter
Yes
Item
Data Logger With Probe
Digital Readout
yes
Description
Data Logger With Probe, Interface USB, Includes Battery, Software, AC Adapter, 1 Meter RH Probe and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.