Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPT392FC
Zoro #
G3448532
UPC #
681035200506
Country of Origin
China
Dimensions
Stem Length
5 in
Manufacturers Warranty Length
1 yr
Details
Item
Digital Pocket Thermometer
Temp. Range (F)
-14 to 392 Degrees F
Temp. Range (C)
0 to 200 Degrees C
Accuracy
+/-1.8 Degrees F
Display
4 Digit Digital LCD
Battery Type
LR44 1.5V Alkaline
Stem Material
Stainless Steel
Resolution
0.1 Degrees
Features
Min/Max Memory, On/Off Switch, Degrees F/ Degrees C Switch, Pocket Clip
Degree Divisions
0.1 Degrees
Includes
Plastic Stem Case, Shirt Clip, Battery
Case Material
Plastic
Description
Digital Pocket Thermometer, Stem Length 5 in, Accuracy +/-1.8 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.