CAP MOUNTED EARMUFF 25NRR
- Mfr # GM453
- Zoro # G422963706
product price:Â
$
24.19
/ea
Key Features
Compatible Manufacturer Model Number
GH326B,GH326G,GH326HN,GH326N,GH326O,GH326R,GH326W,GH326Y,GH327B,GH327G,GH327HN,GH327N,GH327O,GH327R,GH327W,GH327Y,GH400B,GH400BK,GH400G,GH400GN,GH400O,GH400R,GH400W,GH400Y,GH401B,GH401BK,GH401G,GH401GN,GH401O,GH401R,GH401W,GH401Y,GH500B,GH500BK,GH500CB,GH500G,GH500GN,GH500O,GH500R,GH500W,GH500Y,GH501CB,GH501W
Cup Color
Gray
Earmuff Style
Hard Hat-Mounted
Features
29 dB SNR, Designed with Universal Mounting, Experience Superior Comfort with Adjustable Earcup Pivot Points that Tilt for a Custom Fit, On Earcups, Soft Padding, They Securely Fit Most Hard Hats and Provide Excellent Position Adaptability for Optimal Coverage
Dielectric
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM453
- Zoro #
- G422963706
- UPC #
- 810084960172
- Country of Origin
- China
- Compatible Manufacturer Model Number
- GH326B,GH326G,GH326HN,GH326N,GH326O,GH326R,GH326W,GH326Y,GH327B,GH327G,GH327HN,GH327N,GH327O,GH327R,GH327W,GH327Y,GH400B,GH400BK,GH400G,GH400GN,GH400O,GH400R,GH400W,GH400Y,GH401B,GH401BK,GH401G,GH401GN,GH401O,GH401R,GH401W,GH401Y,GH500B,GH500BK,GH500CB,GH500G,GH500GN,GH500O,GH500R,GH500W,GH500Y,GH501CB,GH501W
- Item
- CAP MOUNTED EARMUFF 25NRR
- Cup Color
- Gray
- Earmuff Style
- Hard Hat-Mounted
- Features
- 29 dB SNR, Designed with Universal Mounting, Experience Superior Comfort with Adjustable Earcup Pivot Points that Tilt for a Custom Fit, On Earcups, Soft Padding, They Securely Fit Most Hard Hats and Provide Excellent Position Adaptability for Optimal Coverage
- Dielectric
- Yes
- Standards
- ANSI S3.19-1974
- For Use With
- Hard Hats
- Noise Reduction Rating
- 25 dB
- Cup Material
- ABS
- Cushion Material
- Polyurethane
- Compatible Product Type
- Hard Hats
Dimensions
- Fits Chest Size
- 29 dB SNR, Designed with Universal Mounting, Experience Superior Comfort with Adjustable Earcup Pivot Points that Tilt for a Custom Fit, On Earcups, Soft Padding, They Securely Fit Most Hard Hats and Provide Excellent Position Adaptability for Optimal Coverage
Description
CAP MOUNTED EARMUFF 25NRR, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Polyurethane
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.