Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-12-DR-D
Zoro #
G7556227
UPC #
043168641364
Country of Origin
Hungary
Dimensions
Suggested Mounting Height - Motion Sensor
2 ft
Details
Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Fixture Mount
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Selectable
Time Delay - Motion Sensor
10 sec to 30 min
Max. Capacity @ 277VAC
1200W (Incandescent)
Includes
High Bay and Low Bay Lens, Standoff Arm, Aisle Shields
Voltage
120 to 277VAC
Sensor Type
Passive Infrared
Item
Dual Relay Occupancy Sensor
Standards
Title 24 Compliant, UL 224A Listed, NEMA WD-7
Coverage Angle - Motion Sensor
360 Degrees
Operating Temp. Range
14 Degrees to 160 Degrees F
Description/Special Features
High Bay Fixture Mount
Color
White
Max. Capacity @ 120VAC
800W (Incandescent), 1200W (Fluorescent)
Description
Dual Relay Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes High Bay and Low Bay Lens, Standoff Arm, Aisle Shields, Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.