This item is Discontinued.

Hoffman Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged CVJ1210NHW

Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged (Discontinued)

  • Mfr # CVJ1210NHW
  • Zoro # G7481993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVJ1210NHW
Zoro #
G7481993
UPC #
635394018821
Country of Origin
United States

Dimensions

Nominal Enclosure Width
11 in
Width
11.31 in
Usable Opening Depth
5.23 in
Depth
5.60 in
Height
13.31 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
3, 3R, 4, 4X, 12, 13
Material of Enclosure
Fiberglass Reinforced Polyester
Closure Method
Screws
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Gasket
Polyurethane
Enclosure Cover Features
Clear
NEMA Rating
3, 3R, 4, 4X, 12, 13
Standards
IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Material
Fiberglass Reinforced Polyester
IP Rating
65
Series
VJ
Basic Material
Nonmetallic
Knockouts / No Knockouts
No Knockouts
Interior Panel
2HRL1, 2HPZ8 or 2HRL2

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 11 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 5.60 in, Enclosure Cover Features Clear, Polyurethane Gasket, Height 13.31 in, Interior Panel 2HRL1, 2HPZ8 or 2HRL2, IP Rating 65, Wall Mounting, Series VJ, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant, Usable Opening Depth 5.23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.