This item is Discontinued.

Hoffman Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged CVJ806NHWPL1

Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged (Discontinued)

  • Mfr # CVJ806NHWPL1
  • Zoro # G7478667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVJ806NHWPL1
Zoro #
G7478667
UPC #
635394005630
Country of Origin
United States

Dimensions

Nominal Enclosure Width
7 in
Usable Opening Depth
4.64 in
Depth
4.92 in
Width
7.31 in
Height
9.31 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
3, 3R, 4, 4X, 12, 13
Material of Enclosure
Fiberglass Reinforced Polyester
Closure Method
Padlockable Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Gasket
Polyurethane
Series
VJ
Interior Panel
2HRN2, 2HRA4 or 2HRN3
NEMA Rating
3, 3R, 4, 4X, 12, 13
Enclosure Cover Features
Clear
Knockouts / No Knockouts
No Knockouts
Basic Material
Nonmetallic
Standards
IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Material
Fiberglass Reinforced Polyester
IP Rating
65

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 7 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlockable Latch, Finish Smooth, Color Light Gray, Depth 4.92 in, Enclosure Cover Features Clear, Polyurethane Gasket, Height 9.31 in, Interior Panel 2HRN2, 2HRA4 or 2HRN3, IP Rating 65, Wall Mounting, Series VJ, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant, Usable Opening Depth 4.64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.